Shop All Fan Parts
Gc Valves
Valve 1/4" Nc 120V 0/300N. Csacertify
Mfr # S401GF02V9BF5E
Zoro # G3218341
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Phase 1
- Features 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
Phase | 1 |
Features | 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports |
Item | Valve 1/4" Nc 120V 0/300N. Csacertify |
Description
Valve 1/4 In. Nc 120V 0/300N. Csacertify
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO Safety Pilot Valve, 1 in. (H15FA-1)
- NORDFAB Round Rigid Duct, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 59-1/4" L, 5 in H (8040206774)
- INTERDYNAMICS AF81 R134A Leak Sealer with Arctic Freeze Air Conditioner Refrigerant (IN324194)
- THE OUTDOOR PLUS Glow Plug Replacement for SWEIS Pilot Igniter (TOP-PIGP)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- BARNES & JONES Cage Unit and Cover (1990/C)
- TJERNLUND PRODUCTS Gas Pressure Switch (950-0501)
- DAYTON Replacement Motor for 1VCE9, 1VCF1, 1VCF8 (2ATW3)
- DAYTON Replacement Motor, Black (VEMCU6012060G)
- SUPCO Oval Run Capacitor, CR20X440 (CR20X440)
- TRANE Nikrothal 80 Flame Sensor (SEN01114)
- Gc Valves Fan Parts