Shop All Fan Parts
Gc Valves
Valve 1/2"N/C 120V 0/300N. Brass Vlv
Mfr # S401GF02V9DF5
Zoro # G3218323
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Phase 1
- Features 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
Phase | 1 |
Item | Valve 1/2"N/C 120V 0/300N. Brass Vlv |
Features | 2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports |
Description
Valve 1/2 In.N/C 120V 0/300N. Brass Vlv
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (48201C)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Downblast Less Drive Package, 14-3/4In (4YU95)
- IFM Inductive Sensor, 10mm Range, Non-Flush (IFS306)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- TAMARACK Tamarack TTi-cbd4 4 In. Backdraft Damper (TTi-cbd4)
- DAYTON Gear Box Assembly (21777)
- TRUE Defrost Timer, True 2 and 3 Door Upright (831993)
- DAYTON Replacement Wheel (6366387)
- DAYTON Motor (VE1YNW6MG)
- DAYTON Motor (22YH35)
- Gc Valves Fan Parts