Shop All Fan Parts
Gc Valves
Valve 120V 1/4"Npt N/C Valve
Mfr # S311AH02T3BD5
Zoro # G3218201
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/110V
- Features 1/8" NPT, Brass Body, Normally Closed
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120/110V |
Item | Valve 120V 1/4"Npt N/C Valve |
Features | 1/8" NPT, Brass Body, Normally Closed |
Phase | 1 |
Description
Valve 120V 1/4 In.Npt N/C Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Duct Fan, Steel, 460V, 1965W (FKD 16XL EC)
- REZNOR 131988 Txfr 12Va Be141615-Rad (131988)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- YORK FLASHING SS 12""X20' (RESYS304SS12/20)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- SUPCO Cond Motor, 4 Watt, 120V, CWOSE (SM5211)
- TRUE Condensate Drain Pan, 25-1/4 x 12-3/4 x 2" (810231)
- HOSHIZAKI Drain Board (3A2145-01)
- SCHAEFER Motor 1/3HP 115/230V 60Hz 1Phase (CS103)
- SUPCO HD Alligator Clips, T1187, PK2 (T1187)
- BROAN Grill and Knob Assembly (97011919)
- Gc Valves Fan Parts