Shop All Furnace and Heater Parts
Gc Valves
Solenoid Valve 3/8" N/C 120V 0/15N. Airgaso
Mfr # S311GF02N9CF5
Zoro # G3218177
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S311GF02N9CF5
- Zoro # G3218177
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Solenoid Vlv 3/8"N/C 120V 0/15N.Airgasoil |
Description
Solenoid Vlv 3/8 In.N/C 120V 0/15N.Airgasoil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Soft Close Valve, 1/2" NPT, 2-Way (032U6536)
- FELLOWES Air Cleaner Filter, 16-1/2x12-5/8x1-1/4 (9287201)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GJC6)
- LENNOX Fan Motor, 1.5 HP, 208/230V, PSC, 208-230 VAC 1 Ph 50/60 Hz Volts (43W49)
- GC VALVES Solenoid 1/4" No 0/100N. Ss Buna 120Vac (S302GF02N3BD5)
- GC VALVES Solenoid 1/2" Nc Ss Body 4/150N. Viton St (S211GF02L7DG4)
- GC VALVES Solenoid Valve 1" N/C 120V 10/150N. Steam V (S211GH02T2FG9)
- GC VALVES Solenoid Valve 3/8" N/C, 48Vdc, 90N. Air/Gas (S201PF33N5CG4)
- GC VALVES Solenoid Valve 3/4" Nc 0/100N.Water 120V (S201GF02C5EG5)
- GC VALVES Solenoid 1" Nc 120V 0/50N.Hot Water 210F (S201GF02C5FG9)
- LENNOX Thermal Expansion Valve Kit, 3.5-5 tons (56J20)
- Gc Valves Furnace and Heater Parts