Shop All Furnace and Heater Parts
Gc Valves
Solenoid 3/4" N/C 120Vdc W/Dinconnection
Mfr # S211YF18N5EG5
Zoro # G3217967
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211YF18N5EG5
- Zoro # G3217967
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Solenoid 3/4"N/C 120Vdc W/Dinconnection |
Description
Solenoid 3/4 In.N/C 120Vdc W/Dinconnection
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 22" x 1", 4 Pack (FI18X22_4)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT9)
- ESSICK AIR Wick and Frame Assembly, For EP9 Series (1B72082)
- TREVA/O2COOL Clip Fan (FC05807)
- GC VALVES Repair Kit For S211Af02L7Fg9 (KS211AF02L7FG9)
- GC VALVES Solenoid Valve 1" N/C 120V 10/150N. Steam V (S211GH02T2FG9)
- GC VALVES Solenoid Valve 3/8" N/C 120V 0/15N. Airgaso (S311GF02N9CF5)
- GC VALVES Solenoid Valve 1/4" Nc Ss 0/150N. 120V (S301GF02N3BD7)
- GC VALVES Solenoid 1/4" No 0/100N. Ss Buna 120Vac (S302GF02N3BD5)
- GC VALVES Solenoid Valve 3/4" Nc 0/100N.Water 120V (S201GF02C5EG5)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- Gc Valves Furnace and Heater Parts