Shop All Furnace and Heater Parts
Gc Valves
Solenoid 1" Nc 120V 0/50N.Hot Water 210F
Mfr # S201GF02C5FG9
Zoro # G3217492
original price:
$422.96
4% off
new price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S201GF02C5FG9
- Zoro # G3217492
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Solenoid 1"Nc 120V 0/50N.Hotwater 210F |
Description
Solenoid 1 In.Nc 120V 0/50N.Hotwater 210F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 42 In (4YY26)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331020025)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9506-25)
- GC VALVES Repair Kit For S211Af02L7Fg9 (KS211AF02L7FG9)
- GC VALVES Solenoid Valve 3/8" N/C 120V 0/15N. Airgaso (S311GF02N9CF5)
- GC VALVES Solenoid Valve 1/4" Nc Ss 0/150N. 120V (S301GF02N3BD7)
- GC VALVES Solenoid Valve 3/4" Nc 0/100N.Water 120V (S201GF02C5EG5)
- GC VALVES Solenoid Valve 3/8" N/C, 48Vdc, 90N. Air/Gas (S201PF33N5CG4)
- GC VALVES Solenoid 1/4" No 0/100N. Ss Buna 120Vac (S302GF02N3BD5)
- DYNA-GLO Replacement Fuel Gauge (Run Time) For Kerosene Heater (2156-0050-00)
- Gc Valves Furnace and Heater Parts