Shop All Electric Heater Parts
Gc Valves
Disconnect, Non-Fused 60A 240V
Mfr # 1173837
Zoro # G3193281
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # 1173837
- Zoro # G3193281
- Country of Origin Mexico
- Category Electric Heater Parts
Details
Item | Disconnect,Non-Fused 60A 240V |
Description
Disconnect,Non-Fused 60A 240V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 24V ACTUATOR MTR RUN 7.9 W (S1-025-44134-000)
- VENTA Vanilla Fragrance, 1.7oz., PK3 (6022035)
- NORDYNE 621709R 208/240-24 Transformer (621709R)
- AAON System Manager TS II Operator Interface (ASM01897)
- DAYTON Tube Handle (PS10241-001-02)
- DAYTON Heat Recovery Thermostat, SPST (2YU90)
- QMARK T-Bar Frame Kit. (EFFTBF)
- DAYTON Knob, Thermostat (PH902S-014)
- DAYTON Wheel, Solid Rubber, PK2 (PS10241-001-04)
- DAYTON Element, 2500W, 208V, Large Dia. (PS15203-003-04-A)
- TPI Terminal Board, 60-100KW, 5100 (56809001)
- Gc Valves Electric Heater Parts