Shop All Duct Heater Coil Kits
Gc Valves
Coil 120V Hi-Temp
Mfr # CS3AN02A24
Zoro # G3208243
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # CS3AN02A24
- Zoro # G3208243
- Country of Origin United States
- Category Duct Heater Coil Kits
Details
Item | Coil 120V Hi-Temp |
Description
Coil 120V Hi-Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Static Pressure Probe, 6 In, Barbed (21118-112)
- VES Shutter Mount Exhaust Fan, 115V, 20" (SF-20000-01)
- 3M Dual Cartridge Respirator Assembly, Organ (MMM7191)
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101616)
- ILLINOIS STEAM TRAPS Coil 120V Hi-Temp Nema4 10Watt (HS4GN02A24)
- Gc Valves Duct Heater Coil Kits