Shop All Building Automation Controls
Gc Valves
Circuit Breaker 30Amp 2Pole Breaker
Mfr # 1174664
Zoro # G3193388
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # 1174664
- Zoro # G3193388
- Country of Origin Mexico
- Category Building Automation Controls
Details
Item | Circuit Breaker 30Amp 2Pole Breaker |
Description
Circuit Breaker 30Amp 2Pole Breaker, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGAN Dagan ER20 Ember Retainer for Grates; Black (ER20)
- DURAVENT 3" BVENT Storm Collar (3BVSC)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- ROBERTSHAW Pilot, Includes: Nat. And Lp Orifices (1830-707)
- GC VALVES Circuit Breaker 60 Amp (CBK2PD240VC060S)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UDG4-4999)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- Gc Valves Controls