Shop All Solenoid Valves
Gc Valves
3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60
Mfr # S201GF02V5CG4
Zoro # G4520104
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 5/8"
- Media Air, Gas, Water, Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S201GF02V5CG4
- Zoro # G4520104
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/8" |
Pipe Size | 3/8" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Media | Air, Gas, Water, Light Oil |
Max. Fluid Temp. | 230 Degrees F |
NEMA Rating | 4/4X |
Coefficient of Volume | 4.3 |
Seal Material | Viton/FKM |
Min. Operating Pressure Differential | 0 psi |
Max. Operating Pressure Differential Light Oil | 90 (AC), 70 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 140 (AC), 90 (DC) |
Coil Insulation Class | F |
Max. Operating Pressure Differential Water | 140 (AC), 90 (DC) |
Body Material | Brass |
Watts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Chrome Trip Lever and Nut, Replacement (GP30324-CP)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 40 (586-180)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7150701)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N2AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC (S711GF16N9EG5)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60 (S211GF02NPFG9)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, NEMA Rating: 4/4X (S211GF24N4FG9)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN (S211YF16N5FG9)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 1/8" (S301YF02V3BD5)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G18424/DCDD)
- Gc Valves Valves