Shop All Solenoid Valves
Gc Valves
3/8" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC, DIN
Mfr # S211YF16K4CG1
Zoro # G4521720
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 1/2"
- NEMA Rating 4/4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211YF16K4CG1
- Zoro # G4521720
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/2" |
Pipe Size | 3/8" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Seal Material | Viton/FKM |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Media | Air, Gas, Water, Light Oil |
Max. Fluid Temp. | 230 Degrees F |
Coefficient of Volume | 4.3 |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Watts | 10 |
Min. Operating Pressure Differential | 4 psi |
Body Material | Brass |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 1/2 in Pipe Size (8212A020L1100F2)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 24" L (ZUSA-PF-1186)
- MIDWEST FASTENER 1/2" x 2.2" Oblong Rubber Bumpers 8PK (69932)
- T&S BRASS Handle Screw (000922-45)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPFG9)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/64" (S301YF16V3BC3)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, Voltage: 24VDC (S211GF16N5HJ2)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, Coil Insulation Class: F (S201GF24V5EG5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S211YF02N5GJ2)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24/50-60, DIN (S211YF24K4DG1)
- Gc Valves Solenoid Valves