Shop All Solenoid Valves
Gc Valves
3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Coil Insulation Class: F
Mfr # S211GF24N5CG4
Zoro # G4520138
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 5/8"
- Pipe Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF24N5CG4
- Zoro # G4520138
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/8" |
Pipe Size | 3/8" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24/50-60 |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Seal Material | Nitrile/Buna/NBR |
Coefficient of Volume | 4.3 |
Max. Fluid Temp. | 180 Degrees F |
Coil Insulation Class | F |
Media | Air, Gas, Water, Light Oil |
NEMA Rating | 4/4X |
Min. Operating Pressure Differential | 4 psi |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Watts | 10 |
Body Material | Brass |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ13ABCP)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 3/4" Pipe Size, Spigot x FNPT (9838-248)
- 3M RO Replacement Post Carbon Block Filter (3MROP316)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16NPEG5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, Coil Insulation Class: F (S201GF24V5EG5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 120/60 (S211GF02T2DG1)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24/50-60, DIN (S211YF24K4DG1)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60 (S311GF02V2AD5)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N2AD5)
- ASCO Valve 1/4"N/O 3Way235Air, 250Wtroil (8320G192)
- Gc Valves Solenoid Valves