Shop All Solenoid Valves
Gc Valves
3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Orifice Dia.: 5/8"
Mfr # S211GF02N5CG4
Zoro # G4521538
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 5/8"
- Coefficient of Volume 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S211GF02N5CG4
- Zoro # G4521538
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/8" |
Pipe Size | 3/8" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Coefficient of Volume | 4.3 |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Coil Insulation Class | F |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Media | Air, Gas, Water, Light Oil |
Min. Operating Pressure Differential | 4 psi |
Seal Material | Nitrile/Buna/NBR |
Watts | 10 |
Max. Fluid Temp. | 180 Degrees F |
NEMA Rating | 4/4X |
Body Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 13 Series T/S Trim (T13422-PD)
- KISSLER HD Tank To Bowl Set, Brass, Universal Fit (68-7321)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-3/8In D, Satin (04-SN6202)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60 (S211GF02K4EG5)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24NPDG4)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N8BD5)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Watts: 10 (S211YF02N5CG4)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coil Insulation Class: F (S211YF24V5DG4)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/8" (S301GF02V3BD5)
- PARKER Solenoid Valve Repair Kit Valve Parts And Accessory (PS5387)
- Gc Valves Solenoid Valves