Shop All Solenoid Valves
Gc Valves
3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coefficient of Volume: 4.3
Mfr # S201GF02N5CG4
Zoro # G4519596
original price:
$183.71
11% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 5/8"
- Media Air, Gas, Water, Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S201GF02N5CG4
- Zoro # G4519596
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/8" |
Pipe Size | 3/8" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Media | Air, Gas, Water, Light Oil |
Coefficient of Volume | 4.3 |
Max. Operating Pressure Differential Air/Inert Gas | 140 (AC), 90 (DC) |
Watts | 10 |
Min. Operating Pressure Differential | 0 psi |
Max. Operating Pressure Differential Water | 140 (AC), 90 (DC) |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Max. Operating Pressure Differential Light Oil | 90 (AC), 70 (DC) |
Max. Fluid Temp. | 180 Degrees F |
Body Material | Brass |
Seal Material | Nitrile/Buna/NBR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flaring Tool Combination Kit (JFP501)
- KOHLER Artifacts 24" Towel Bar (72568-2BZ)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (1149)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N2AD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02N5EG5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coefficient of Volume: 6.7 (S201YF24N5EG5)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 110V AC/50HZ and 120/60HZ (S311GF02N8BD5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coefficient of Volume: 4.3 (S211GF02N5DG4)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/8 in Pipe Size (8262H129)
- Gc Valves Solenoid Valves