Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60
Mfr # S211GF02NPEG5
Zoro # G4521249
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 3/4"
- Max. Operating Pressure Differential Water 150 (AC), 100 (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF02NPEG5
- Zoro # G4521249
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Max. Fluid Temp. | 180 Degrees F |
Watts | 10 |
Seal Material | Nitrile/Buna/NBR |
Min. Operating Pressure Differential | 4 psi |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Coefficient of Volume | 6.7 |
Media | Air, Gas, Water |
Body Material | Nylon |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE HOSECLMP 1-1/16-2SS 25PK (6724550)
- KOHLER 1372941 Threshold 48.0 (1372942-02-BDX)
- ECOSMART TANKLESS WATER HTR 11.8 (ECO11)
- DELTA Delta Hand Shower Shank Assembly, R4700 (RP40666)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24/50-60, DIN (S211YF24T2HJ5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 120/60 (S211GF02T2DG1)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 3/16" (S301GF24V3BE1)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Watts: 10 (S201GF02N5EG5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coefficient of Volume: 4.3 (S211GF02N5DG4)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5FG9)
- FESTO Solenoid Valve VUVG-B10-P53E-ZT-F-1T1L (VUVG-B10-P53E-ZT-F-1T1L)
- Gc Valves Valves