Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN
Mfr # S211YF02NPEG5
Zoro # G4520217
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 3/4"
- Pipe Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S211YF02NPEG5
- Zoro # G4520217
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Watts | 10 |
Body Material | Nylon |
Max. Fluid Temp. | 180 Degrees F |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Media | Air, Gas, Water |
Seal Material | Nitrile/Buna/NBR |
Min. Operating Pressure Differential | 4 psi |
Coefficient of Volume | 6.7 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 45 Adapter, Couplr Elbow, AL, 3" (300DA-45AL)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8342G001)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- MILWAUKEE VALVE Globe Valve, Class 125, 1 In. (502 1)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5FG9)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Watts: 10 (S711YF24N9DG1)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F (S201GF02V5HJ2)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, NEMA Rating: 4/4X (S211GF24N4FG9)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F (S211YF24N5EG5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Orifice Dia.: 5/8" (S201YF24N5DG4)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24/50-60, DIN (S211YF24T2DG1)
- Gc Valves Valves