Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, Coil Insulation Class: F
Mfr # S201GF24V5EG5
Zoro # G4520418
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 3/4"
- Watts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S201GF24V5EG5
- Zoro # G4520418
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 24/50-60 |
Watts | 10 |
Max. Operating Pressure Differential Water | 140 (AC), 90 (DC) |
Coil Insulation Class | F |
Body Material | Brass |
Seal Material | Viton/FKM |
Min. Operating Pressure Differential | 0 psi |
Max. Fluid Temp. | 230 Degrees F |
Coefficient of Volume | 6.7 |
NEMA Rating | 4/4X |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Light Oil | 90 (AC), 70 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 140 (AC), 90 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-04-02-SS)
- NIBCO 3/4" x 1/4" NOM C Copper Reducer (600R 3/4x1/4)
- GOODMAN B4022700 Inshot Burner Asm 3" (B4022700)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, NEMA Rating: 4/4X (S211GF24N4FG9)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 120/60 (S211GF02T2DG1)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N2AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4EG5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, NEMA Rating: 4/4X (S211GF16N5GJ2)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPDG4)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8214G030)
- Gc Valves Solenoid Valves