Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24vDC
Mfr # S211GF16T2EG5
Zoro # G4520558
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 3/4"
- Seal Material Teflon/PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF16T2EG5
- Zoro # G4520558
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Seal Material | Teflon/PTFE |
Coil Insulation Class | F |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Watts | 10 |
Coefficient of Volume | 6.7 |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Body Material | Brass |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
NEMA Rating | 4/4X |
Max. Fluid Temp. | 230 Degrees F |
Min. Operating Pressure Differential | 4 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- ANVIL 1-1/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073405)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 40 (5P658)
- MILWAUKEE VALVE 3" FNPT Bronze Swing Y Check Valve (509Y 3)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24N5GJ2)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16K4CG1)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5HJ2)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, NEMA Rating: 4/4X (S211GF24N4FG9)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24/50-60, DIN (S211YF24K4DG1)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- Gc Valves Solenoid Valves