Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC, DIN
Mfr # S211YF16K4EG5
Zoro # G4521224
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 3/4"
- Min. Operating Pressure Differential 4 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211YF16K4EG5
- Zoro # G4521224
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Min. Operating Pressure Differential | 4 psi |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Body Material | Brass |
Coil Insulation Class | F |
Coefficient of Volume | 6.7 |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Seal Material | Viton/FKM |
Watts | 10 |
Max. Fluid Temp. | 230 Degrees F |
NEMA Rating | 4/4X |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Donner Shower Rod Flange Bright Chrome (52-F)
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (D300AL)
- MILWAUKEE VALVE 3/4" Sweat Brass Ball Valve Inline (UPBA485B 3/4)
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome (WH3740-3373-SO)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Watts: 10 (S711YF24N9DG1)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, EPDM/Copper, 24V DC (S311GF16C2AD5)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN, Orifice Dia.: 1-1/4" (S211YF16N5JJ2)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Watts: 10 (S201GF02V5DG4)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5EG5)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC (S311GF16V2AD5)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007130)
- Gc Valves Solenoid Valves