Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60
Mfr # S211GF02K4EG5
Zoro # G4520628
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 3/4"
- Seal Material Viton/FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF02K4EG5
- Zoro # G4520628
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Seal Material | Viton/FKM |
Watts | 10 |
Max. Fluid Temp. | 230 Degrees F |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Coefficient of Volume | 6.7 |
Body Material | Brass |
Media | Air, Gas, Water, Light Oil |
Min. Operating Pressure Differential | 4 psi |
Coil Insulation Class | F |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Vacuum Breaker Assembly (PVB) 3/4" (34-720A)
- NEOPERL 1.5 gpm Faucet Inserts, Acetal, Plastic (5505005)
- LEGRIS Metric Push-to-Connect Fitting (3139 08 00)
- VAL-MATIC Air Release Valve, FNPT, 1 x 1/2, CI (38)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24vDC (S211GF16T2EG5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S211YF02N5GJ2)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16NPDG4)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24N5GJ2)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, NEMA Rating: 4/4X (S211GF16N5GJ2)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 2 in Pipe Size (8215C083CSA)
- Gc Valves Valves