Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN
Mfr # S711YF16N9EG5
Zoro # G4520576
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 3/4"
- Min. Operating Pressure Differential 8 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S711YF16N9EG5
- Zoro # G4520576
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Min. Operating Pressure Differential | 8 psi |
Max. Fluid Temp. | 180 Degrees F |
Seal Material | Nitrile/Buna/NBR |
Body Material | Brass |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Coefficient of Volume | 6.7 |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
NEMA Rating | 4/4X |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Watts | 10 |
Coil Insulation Class | F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 22 (73324-SS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6-1/2" OD Tube, Electro Galvanized Gold (100650)
- WOODFORD MFG 3/4 in. PEX x 6 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-6-MH)
- KECKLEY 2", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (25THY-CS045P34-GTI-SB7)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coefficient of Volume: 4.3 (S211GF02N5DG4)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPDG4)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 120/60 (S301GF02N3BD7)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5GJ2)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02N5FG9)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- Gc Valves Solenoid Valves