Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60
Mfr # S201GF24N5EG5
Zoro # G4521635
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 3/4"
- Max. Fluid Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S201GF24N5EG5
- Zoro # G4521635
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 24/50-60 |
Max. Fluid Temp. | 180 Degrees F |
Min. Operating Pressure Differential | 0 psi |
Max. Operating Pressure Differential Light Oil | 90 (AC), 70 (DC) |
Seal Material | Nitrile/Buna/NBR |
Max. Operating Pressure Differential Air/Inert Gas | 140 (AC), 90 (DC) |
Media | Air, Gas, Water, Light Oil |
Body Material | Brass |
Max. Operating Pressure Differential Water | 140 (AC), 90 (DC) |
Watts | 10 |
Coefficient of Volume | 6.7 |
Coil Insulation Class | F |
NEMA Rating | 4/4X |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spout O-Ring Repair Kit, Rubber (RP2055)
- BANJO Cam and Groove Adapter, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 3 9/32 in Length (150F)
- WATCO Innovator Snap-On Bathtub Nickel Overflow Plate Kit (18009-BN)
- ZORO SELECT FNPT, Black Forged Steel Cross, Class 3000 (1MMZ8)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/64" (S301YF16V3BC3)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, NEMA Rating: 4/4X (S211GF24N4FG9)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/16" (S301YF02V3BE1)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN (S311YF16V2AD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coefficient of Volume: 0.85 (S301YF24V3BE7)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (008610)
- Gc Valves Valves