Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Watts: 10
Mfr # S201GF02N5EG5
Zoro # G4519194
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 3/4"
- Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S201GF02N5EG5
- Zoro # G4519194
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Coil Insulation Class | F |
Watts | 10 |
Max. Operating Pressure Differential Light Oil | 90 (AC), 70 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 140 (AC), 90 (DC) |
Min. Operating Pressure Differential | 0 psi |
Body Material | Brass |
Max. Operating Pressure Differential Water | 140 (AC), 90 (DC) |
Coefficient of Volume | 6.7 |
Max. Fluid Temp. | 180 Degrees F |
Media | Air, Gas, Water, Light Oil |
Seal Material | Nitrile/Buna/NBR |
NEMA Rating | 4/4X |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-8)
- WESTWARD Midget Tube Cutter, 1/8-5/8 In (3CYT4)
- LEGEND VALVE 1-1/4" PERT TUBE 100 FT COIL (500-114-100)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 110V AC/50HZ and 120/60HZ (S311YF02N8AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coefficient of Volume: 6.7 (S201YF24N5EG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 120/60 (S301GF02N3BD7)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24/50-60, DIN (S211YF24T2HJ5)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16NPDG4)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coil Insulation Class: F (S211YF24V5DG4)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8210G073)
- Gc Valves Solenoid Valves