Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F
Mfr # S711YF02N9EG5
Zoro # G4521179
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 3/4"
- Pipe Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S711YF02N9EG5
- Zoro # G4521179
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Seal Material | Nitrile/Buna/NBR |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
NEMA Rating | 4/4X |
Min. Operating Pressure Differential | 8 psi |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Max. Fluid Temp. | 180 Degrees F |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Watts | 10 |
Coil Insulation Class | F |
Coefficient of Volume | 6.7 |
Body Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/EPDM, Lever Handle (BYV11030A0EL000)
- WATCO Universal NuFit Bronze Push Pull Tub Stopper, Grid, Silicone, Cmbo Pin (48700-PP-CP-G)
- ANVIL 1" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318906765)
- DELTA Delta MultiChoice Universal Tub/Shower (R10000-PFT-PXWS)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/16" (S301GF02V3BC5)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 110V AC/50HZ and 120/60HZ (S311GF02N8BD5)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F (S211YF24N5EG5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5EG5)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN (S311YF16V2AD5)
- ASCO Valve 2-Way Pulltype Solenoid 6-Amp (EF8016G1)
- Gc Valves Solenoid Valves