Shop All Solenoid Valves
Gc Valves
3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coefficient of Volume: 6.7
Mfr # S201YF02N5EG5
Zoro # G4519508
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 3/4"
- NEMA Rating 4/4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S201YF02N5EG5
- Zoro # G4519508
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/4" |
Pipe Size | 3/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 120/60, 110/50 |
NEMA Rating | 4/4X |
Body Material | Brass |
Max. Fluid Temp. | 180 Degrees F |
Max. Operating Pressure Differential Water | 140 (AC), 90 (DC) |
Max. Operating Pressure Differential Light Oil | 90 (AC), 70 (DC) |
Coefficient of Volume | 6.7 |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Air/Inert Gas | 140 (AC), 90 (DC) |
Coil Insulation Class | F |
Seal Material | Nitrile/Buna/NBR |
Min. Operating Pressure Differential | 0 psi |
Watts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BV, 1/2in. SS, FP, Latch Lever (76F-103-27A)
- ISPRING Tankless RO Reverse Osmosis Water Filtration System (RO500AK-BN)
- RHEEM Element, 480V (SP10873GH)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24N5DG4)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60 (S311GF02V2AD5)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN, Orifice Dia.: 1-1/4" (S211YF16N5JJ2)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02N5EG5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60 (S211GF02V5FG9)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC (S711GF16N9EG5)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8320G013)
- Gc Valves Valves