Shop All Solenoid Valves
Gc Valves
2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60
Mfr # S211GF24V5JJ2
Zoro # G4519237
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 1-1/4"
- Watts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S211GF24V5JJ2
- Zoro # G4519237
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24/50-60 |
Watts | 10 |
Seal Material | Viton/FKM |
Media | Air, Gas, Water, Light Oil |
Body Material | Brass |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Max. Fluid Temp. | 230 Degrees F |
Max. Operating Pressure Differential Light Oil | 85 (AC), 85 (DC) |
Min. Operating Pressure Differential | 5 psi |
Coil Insulation Class | F |
Coefficient of Volume | 28 |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 1" FNPT Brass Check Valve with Stainless Steel Poppet (400-100)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X3" (4321000750)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Moroccan Bronze (L-7242-MZ)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (706102-04)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN (S211YF16N5FG9)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N8BD5)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24N5EG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/16" (S301YF02V3BE1)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16K4CG1)
- REDHAT 120V AC Brass Slow Closing Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007HW)
- Gc Valves Valves