Shop All Solenoid Valves
Gc Valves
2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, Orifice Dia.: 1-1/4"
Mfr # S211GF16N5JJ2
Zoro # G4519760
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 1-1/4"
- Coefficient of Volume 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF16N5JJ2
- Zoro # G4519760
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Coefficient of Volume | 28 |
Media | Air, Gas, Water, Light Oil |
Watts | 10 |
Max. Fluid Temp. | 180 Degrees F |
Body Material | Brass |
Min. Operating Pressure Differential | 5 psi |
Seal Material | Nitrile/Buna/NBR |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Max. Operating Pressure Differential Light Oil | 85 (AC), 85 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapter, 3/4 In, Brass (N17)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 2" (DU)
- MAID-O-MIST #78 Auto Vent MOM (#78 Auto Vent MOM)
- DANCO Faucet Handles Sterling (9D00080680)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN, Orifice Dia.: 1-1/4" (S211YF16N5JJ2)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPDG4)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coefficient of Volume: 6.7 (S201YF24N5EG5)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16NPEG5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8214G030)
- Gc Valves Valves