Shop All Solenoid Valves
Gc Valves
2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F
Mfr # S211GF02N4JJ5
Zoro # G4520600
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1-1/2"
- Pipe Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S211GF02N4JJ5
- Zoro # G4520600
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/2" |
Pipe Size | 2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Watts | 10 |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Light Oil | 85 (AC), 85 (DC) |
Seal Material | Nitrile/Buna/NBR |
Media | Air, Gas, Water, Light Oil |
Max. Fluid Temp. | 180 Degrees F |
Coefficient of Volume | 28 |
Coil Insulation Class | F |
Min. Operating Pressure Differential | 5 psi |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Body Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A05ER-NB)
- ISPRING Whole House Water Descaler (ED2000)
- KOHLER Assembly-Side Spray (1085211-SN)
- THRIFCO PLUMBING 22 Gauge 2 Inch x 5 Inch x 7 Inch Chrome Plated Brass Closet Flange (7711036)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311GF02V8BD5)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPDG4)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N5EG5)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, EPDM/Copper, 24V DC (S311GF16C2AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 120/60, DIN (S211YF02T2EG5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24/50-60, DIN (S211YF24K4DG1)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (8212A019S0100F0)
- Gc Valves Valves