Shop All Solenoid Valves
Gc Valves
1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC
Mfr # S311GF16V2AD5
Zoro # G4520725
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Direct Acting
- Voltage 24VDC
- Orifice Dia. 1/8"
- Max. Operating Pressure Differential Air/Inert Gas 155 (AC), 60 (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S311GF16V2AD5
- Zoro # G4520725
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/8" |
Pipe Size | 1/8" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Direct Acting |
Voltage | 24VDC |
Max. Operating Pressure Differential Air/Inert Gas | 155 (AC), 60 (DC) |
Max. Fluid Temp. | 230 Degrees F |
Watts | 10 |
Body Material | Stainless Steel |
Coefficient of Volume | 0.32 |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Water | 155 (AC), 60 (DC) |
Coil Insulation Class | F |
Min. Operating Pressure Differential | 0 psi |
Media | Air, Gas, Water, Light Oil |
Seal Material | Viton/FKM |
Max. Operating Pressure Differential Light Oil | 155 (AC), 60 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/4 in. - 1-1/4 in. CSST Tubing Cutter (69PC07PZ)
- SHARKBITE Sharkbite Depth Gauge (U702A)
- ZORO SELECT P-Trap, Silver Drain (35001)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 1/4 in. Compression Quarter-Turn Angle Stop Valve (APXVA1214C)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24NPDG4)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311GF02V8BD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 1/8" (S301YF02V3BD5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5FG9)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Watts: 10 (S201GF02N5EG5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24/50-60, DIN (S211YF24T2HJ5)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- Gc Valves Valves