Shop All Solenoid Valves
Gc Valves
1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN
Mfr # S311YF16V2AD5
Zoro # G4520594
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Direct Acting
- Voltage 24VDC
- Orifice Dia. 1/8"
- Max. Operating Pressure Differential Water 155 (AC), 60 (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S311YF16V2AD5
- Zoro # G4520594
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/8" |
Pipe Size | 1/8" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Direct Acting |
Voltage | 24VDC |
Max. Operating Pressure Differential Water | 155 (AC), 60 (DC) |
Coefficient of Volume | 0.32 |
Seal Material | Viton/FKM |
Max. Operating Pressure Differential Light Oil | 155 (AC), 60 (DC) |
Min. Operating Pressure Differential | 0 psi |
Coil Insulation Class | F |
Max. Operating Pressure Differential Air/Inert Gas | 155 (AC), 60 (DC) |
NEMA Rating | 4/4X |
Max. Fluid Temp. | 230 Degrees F |
Watts | 10 |
Body Material | Stainless Steel |
Media | Air, Gas, Water, Light Oil |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- LEGEND VALVE 2" X 1-1/4" SS304 HEX BUSHING (404-501)
- ELDON JAMES Tee, Thread To Barb, Poly, 1/2 In NPT, PK10 (T8-6HDPE)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S211YF02N5HJ2)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coefficient of Volume: 6.7 (S201YF24N5EG5)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Watts: 10 (S211YF02N5CG4)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/8" (S301GF02V3BD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/64" (S301YF16V3BC3)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056 24/DC)
- Gc Valves Valves