Shop All Solenoid Valves
Gc Valves
1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60
Mfr # S311GF24V2AD5
Zoro # G4520810
original price:
$150.46
48% off
new price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Direct Acting
- Voltage 24/50-60
- Orifice Dia. 1/8"
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S311GF24V2AD5
- Zoro # G4520810
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/8" |
Pipe Size | 1/8" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Direct Acting |
Voltage | 24/50-60 |
Body Material | Stainless Steel |
Coefficient of Volume | 0.32 |
Max. Operating Pressure Differential Air/Inert Gas | 155 (AC), 60 (DC) |
Coil Insulation Class | F |
Max. Operating Pressure Differential Light Oil | 155 (AC), 60 (DC) |
Media | Air, Gas, Water, Light Oil |
Min. Operating Pressure Differential | 0 psi |
Seal Material | Viton/FKM |
NEMA Rating | 4/4X |
Watts | 10 |
Max. Operating Pressure Differential Water | 155 (AC), 60 (DC) |
Max. Fluid Temp. | 230 Degrees F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 14 in. L Freezeless Anti-Rupture Sillcock (19PX-14)
- KOHLER Ring, Stablizer (75033)
- B & K Pipe Repair Clamp Ss 1-1/4X6 (160-706)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24/50-60, DIN (S211YF24K4DG1)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Watts: 10 (S201GF02V5DG4)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 5/8" (S211GF02V5DG4)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 3/16" (S301GF24V3BE1)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPEG5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN, Voltage: 24VDC (S211YF16N5HJ2)
- PURTEST Solenoid, Plastic, Black (P079)
- Gc Valves Solenoid Valves