Shop All Solenoid Valves
Gc Valves
1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60
Mfr # S311GF02V2AD5
Zoro # G4520917
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Direct Acting
- Voltage 120/60, 110/50
- Orifice Dia. 1/8"
- Watts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S311GF02V2AD5
- Zoro # G4520917
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/8" |
Pipe Size | 1/8" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Direct Acting |
Voltage | 120/60, 110/50 |
Watts | 10 |
Coefficient of Volume | 0.32 |
Max. Operating Pressure Differential Light Oil | 155 (AC), 60 (DC) |
Min. Operating Pressure Differential | 0 psi |
Coil Insulation Class | F |
Max. Operating Pressure Differential Air/Inert Gas | 155 (AC), 60 (DC) |
Body Material | Stainless Steel |
Seal Material | Viton/FKM |
Max. Operating Pressure Differential Water | 155 (AC), 60 (DC) |
Media | Air, Gas, Water, Light Oil |
Max. Fluid Temp. | 230 Degrees F |
NEMA Rating | 4/4X |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse Assembly, 1.42 gpm, 12In Spout (B-2338)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- BRISKHEAT 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL118)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02N5EG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/16" (S301YF02V3BE1)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC (S311GF16V2AD5)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311YF02V8BD5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60 (S211GF02V5FG9)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5FG9)
- Gc Valves Solenoid Valves