Shop All Solenoid Valves
Gc Valves
1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, Voltage: 24VDC
Mfr # S301GF16V3BE7
Zoro # G4521504
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Direct Acting
- Voltage 24VDC
- Orifice Dia. 1/4"
- Min. Operating Pressure Differential 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S301GF16V3BE7
- Zoro # G4521504
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/4" |
Pipe Size | 1/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Direct Acting |
Voltage | 24VDC |
Min. Operating Pressure Differential | 0 psi |
Max. Operating Pressure Differential Water | 50 (AC), 20 (DC) |
Max. Fluid Temp. | 230 Degrees F |
Max. Operating Pressure Differential Light Oil | 50 (AC), 20 (DC) |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Body Material | Stainless Steel |
Seal Material | Viton/FKM |
Coefficient of Volume | 0.85 |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Air/Inert Gas | 50 (AC), 20 DC) |
Watts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Nipple 3/8In X 11.625 Dj18 (686-026JKABCP)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA5)
- KOHLER Shower Arm W/ 2-Way Diverter (76331-BN)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, EPDM/Copper, 24V DC (S311GF16C2AD5)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60 (S201GF02V5CG4)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60 (S211GF02NPFG9)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coefficient of Volume: 6.7 (S201YF02N5EG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/64" (S301YF16V3BC3)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Watts: 10 (S211YF02N5CG4)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (8344G001)
- Gc Valves Valves