Shop All Solenoid Valves
Gc Valves
1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16"
Mfr # S301YF16V3BE1
Zoro # G4519605
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Direct Acting
- Voltage 24VDC
- Orifice Dia. 3/16"
- Seal Material Viton/FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S301YF16V3BE1
- Zoro # G4519605
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/16" |
Pipe Size | 1/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Direct Acting |
Voltage | 24VDC |
Seal Material | Viton/FKM |
Max. Operating Pressure Differential Water | 100 (AC), 70 (DC) |
Max. Fluid Temp. | 230 Degrees F |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 70 (DC) |
Watts | 10 |
Max. Operating Pressure Differential Light Oil | 100 (AC), 70 (DC) |
Coefficient of Volume | 0.65 |
Media | Air, Gas, Water, Light Oil |
Min. Operating Pressure Differential | 0 psi |
Body Material | Stainless Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 24In (04-BRN7924)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75NLH)
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, Steel (HT64)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 In (HV216585002)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24N5GJ2)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Coil Insulation Class: F (S211GF24N5CG4)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16K4CG1)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60 (S211GF02NPFG9)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N2AD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/16" (S301YF02V3BE1)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (EF8344G072)
- Gc Valves Valves