Shop All Solenoid Valves
Gc Valves
1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coefficient of Volume: 0.85
Mfr # S301YF24V3BE7
Zoro # G4520619
original price:
$123.00
8% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Direct Acting
- Voltage 24/50-60
- Orifice Dia. 1/4"
- Seal Material Viton/FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S301YF24V3BE7
- Zoro # G4520619
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/4" |
Pipe Size | 1/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Direct Acting |
Voltage | 24/50-60 |
Seal Material | Viton/FKM |
Watts | 10 |
Coil Insulation Class | F |
Coefficient of Volume | 0.85 |
Max. Operating Pressure Differential Light Oil | 50 (AC), 20 DC) |
Max. Fluid Temp. | 230 Degrees F |
Max. Operating Pressure Differential Air/Inert Gas | 50 (AC), 20 DC) |
Min. Operating Pressure Differential | 0 psi |
Max. Operating Pressure Differential Water | 50 (AC), 20 DC) |
NEMA Rating | 4/4X |
Media | Air, Gas, Water, Light Oil |
Body Material | Stainless Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3109 10 21)
- SIGNET Relay Module, Polyproplyene (3-9900.393)
- WOODFORD MANUFACTURING Model RK-YHL Yard Hydrant Links Repair K (RK-YHL)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPEG5)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPFG9)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/64" (S301YF16V3BC3)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPFG9)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Watts: 10 (S201GF02V5DG4)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, NEMA Rating: 4/4X (S211GF16N5GJ2)
- KOHLER Solenoid Kit (1111139)
- Gc Valves Solenoid Valves