Shop All Solenoid Valves
Gc Valves
1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Coefficient of Volume: 0.85
Mfr # S301GF24V3BE7
Zoro # G4519088
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Direct Acting
- Voltage 24/50-60
- Orifice Dia. 1/4"
- Max. Operating Pressure Differential Light Oil 50 (AC), 20 (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S301GF24V3BE7
- Zoro # G4519088
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/4" |
Pipe Size | 1/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Direct Acting |
Voltage | 24/50-60 |
Max. Operating Pressure Differential Light Oil | 50 (AC), 20 (DC) |
Coil Insulation Class | F |
Max. Operating Pressure Differential Air/Inert Gas | 50 (AC), 20 DC) |
Seal Material | Viton/FKM |
Media | Air, Gas, Water, Light Oil |
Min. Operating Pressure Differential | 0 psi |
Body Material | Stainless Steel |
Coefficient of Volume | 0.85 |
Max. Fluid Temp. | 230 Degrees F |
Max. Operating Pressure Differential Water | 50 (AC), 20 (DC) |
Watts | 10 |
NEMA Rating | 4/4X |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Deck Mount (BK8D-10-G)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CNG04)
- DIXON Cam and Groove, SS Coupler x FNPT, 2" (G200-D-SS)
- KECKLEY 3/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/41THS-CI062P34-BOKI-KT7)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60 (S311GF24V2AD5)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC (S311GF16V2AD5)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S711GF02N9FG9)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60 (S211GF02NPFG9)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60 (S211GF02K4EG5)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Open, 1/2 in Pipe Size (8267G015)
- Gc Valves Solenoid Valves