Shop All Solenoid Valves
Gc Valves
1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 3/16"
Mfr # S301GF02V3BE1
Zoro # G4521020
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Direct Acting
- Voltage 120/60, 110/50
- Orifice Dia. 3/16"
- Pipe Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S301GF02V3BE1
- Zoro # G4521020
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/16" |
Pipe Size | 1/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Direct Acting |
Voltage | 120/60, 110/50 |
Coefficient of Volume | 0.65 |
Coil Insulation Class | F |
Min. Operating Pressure Differential | 0 psi |
Max. Operating Pressure Differential Water | 100 (AC), 70 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 70 (DC) |
Seal Material | Viton/FKM |
NEMA Rating | 4/4X |
Body Material | Stainless Steel |
Max. Fluid Temp. | 230 Degrees F |
Max. Operating Pressure Differential Light Oil | 100 (AC), 70 (DC) |
Media | Air, Gas, Water, Light Oil |
Watts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (208-AC3438)
- JMF 1/2 in. Flare X 1/2 in. D Flare Brass Union (4503256)
- KEENEY MFG SHUT-OFF VLV DUAL 3/8"" (K2903DHLF)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 37 In. x 1 In. Strip, Clear Single Pack (M 6184)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN (S211YF24NPEG5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5FG9)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24NPDG4)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPEG5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24/50-60, DIN (S211YF24T2HJ5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4EG5)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 1/2 in Pipe Size (K212A025S0100F1)
- Gc Valves Solenoid Valves