Shop All Solenoid Valves
Gc Valves
1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/64"
Mfr # S301YF02V3BC3
Zoro # G4520865
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Direct Acting
- Voltage 120/60, 110/50
- Orifice Dia. 3/64"
- Max. Operating Pressure Differential Light Oil 100 (AC), 70 (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S301YF02V3BC3
- Zoro # G4520865
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 3/64" |
Pipe Size | 1/4" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Direct Acting |
Voltage | 120/60, 110/50 |
Max. Operating Pressure Differential Light Oil | 100 (AC), 70 (DC) |
NEMA Rating | 4/4X |
Watts | 10 |
Min. Operating Pressure Differential | 0 psi |
Coefficient of Volume | 0.05 |
Coil Insulation Class | F |
Max. Operating Pressure Differential Air/Inert Gas | 1050 (AC), 1000 (DC) |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Water | 100 (AC), 70 (DC) |
Seal Material | Viton/FKM |
Body Material | Stainless Steel |
Max. Fluid Temp. | 230 Degrees F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1/2 in. Brass Push Fit Slip Ball Valve Full Port (UR24735)
- FLAIR-IT Elbow 1/2 Pex X 1/2 Pex (16800)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (94MBV03)
- ZORO SELECT HD Pipe Strap, Steel, 4 In, 8 13/16 In L (HDPS-400)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60 (S311GF24V2AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24vDC (S211GF16T2EG5)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60 (S201GF02V5CG4)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 120/60 (S211GF02T2DG1)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24/50-60, DIN (S211YF24K4DG1)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Watts: 10 (S201GF02V5DG4)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008609)
- Gc Valves Valves