Shop All Solenoid Valves
Gc Valves
1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 120/60
Mfr # S301GF02N3BD7
Zoro # G4520804
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Direct Acting
- Voltage 120/60, 110/50
- Orifice Dia. 5/32"
- Media Air, Gas, Water, Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S301GF02N3BD7
- Zoro # G4520804
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/32" |
Pipe Size | 1/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Direct Acting |
Voltage | 120/60, 110/50 |
Media | Air, Gas, Water, Light Oil |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Air/Inert Gas | 150 (AC), 100 (DC) |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Coil Insulation Class | F |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Seal Material | Nitrile/Buna/NBR |
Watts | 10 |
Max. Fluid Temp. | 180 Degrees F |
Coefficient of Volume | 0.44 |
Body Material | Stainless Steel |
Min. Operating Pressure Differential | 0 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE T-Bolt, Spring, 3.13", Zinc Bolt, PK10 (B9226-0313 B)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-14-MH)
- DELTA Wand Assembly RP44477SS Stainless (RP44477SS)
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/4" (25395)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Orifice Dia.: 5/8" (S201YF24N5DG4)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311YF02V8BD5)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Orifice Dia.: 5/8" (S211GF02N5CG4)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 5/8" (S211GF02V5DG4)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 24vDC (S301GF16N3BD7)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4FG9)
- SLOAN Valve Efx16A Sol Valve Caddy Kit 1.5 Mid Ir (3324123)
- Gc Valves Solenoid Valves