Shop All Solenoid Valves
Gc Valves
1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60
Mfr # S211GF24NPDG4
Zoro # G4519709
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 5/8"
- NEMA Rating 4/4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF24NPDG4
- Zoro # G4519709
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/8" |
Pipe Size | 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24/50-60 |
NEMA Rating | 4/4X |
Seal Material | Nitrile/Buna/NBR |
Coil Insulation Class | F |
Min. Operating Pressure Differential | 4 psi |
Watts | 10 |
Max. Fluid Temp. | 180 Degrees F |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Body Material | Nylon |
Media | Air, Gas, Water |
Coefficient of Volume | 4.3 |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss (T27959-SS)
- HAYWARD FLOW CONTROL Check Valve, 10.24 in Overall L (SW1300E)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME1)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, DIN (S211YF02V5EG5)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC (S311GF16V2AD5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24N5GJ2)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, Orifice Dia.: 1-1/4" (S211GF16N5JJ2)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24vDC (S211GF16NPFG9)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 1/16" (S301GF24V3BC5)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G036)
- Gc Valves Solenoid Valves