Shop All Solenoid Valves
Gc Valves
1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 5/8"
Mfr # S211GF02V5DG4
Zoro # G4519955
original price:
$174.96
10% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 5/8"
- Coefficient of Volume 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF02V5DG4
- Zoro # G4519955
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/8" |
Pipe Size | 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Coefficient of Volume | 4.3 |
Watts | 10 |
Body Material | Brass |
Seal Material | Viton/FKM |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Min. Operating Pressure Differential | 4 psi |
Max. Fluid Temp. | 230 Degrees F |
Coil Insulation Class | F |
Media | Air, Gas, Water, Light Oil |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, 304SS (CN21PSS)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Coupling (60FC111N018)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND11)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPDG4)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, NEMA Rating: 4/4X (S211GF24N4FG9)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPFG9)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Watts: 10 (S211YF02N5CG4)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5HJ2)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4CG1)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095HW)
- Gc Valves Valves