Shop All Solenoid Valves
Gc Valves
1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 120/60
Mfr # S211GF02T2DG1
Zoro # G4521678
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1/2"
- Watts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF02T2DG1
- Zoro # G4521678
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/2" |
Pipe Size | 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Watts | 10 |
Coefficient of Volume | 4.3 |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Body Material | Brass |
Coil Insulation Class | F |
Max. Fluid Temp. | 230 Degrees F |
NEMA Rating | 4/4X |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Min. Operating Pressure Differential | 4 psi |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Seal Material | Teflon/PTFE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24in. L (24PL-CA11-0240-11C-38C)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/4In (N8MC12)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5JJ2)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPDG4)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S711GF02N9FG9)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, NEMA Rating: 4/4X (S211GF16N5GJ2)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPFG9)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60 (S311GF02V2AD5)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P094)
- Gc Valves Valves