Shop All Solenoid Valves
Gc Valves
1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC
Mfr # S211GF16K4DG1
Zoro # G4519097
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 1/2"
- Max. Operating Pressure Differential Air/Inert Gas 200 (AC), 150 (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF16K4DG1
- Zoro # G4519097
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/2" |
Pipe Size | 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
NEMA Rating | 4/4X |
Watts | 10 |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Max. Fluid Temp. | 230 Degrees F |
Media | Air, Gas, Water, Light Oil |
Min. Operating Pressure Differential | 4 psi |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Seal Material | Viton/FKM |
Coefficient of Volume | 4.3 |
Body Material | Brass |
Coil Insulation Class | F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000100)
- ZORO SELECT 4" x 4-1/2" Black Pipe Nipple Sch 40 (0830053807)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV125FP)
- ZORO SELECT S Shape Shower Arm and Flange, 8" L (15054)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN (S211YF16N5FG9)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 3/16" (S301GF24V3BE1)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5FG9)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC (S311GF16V2AD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N5EG5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60 (S211GF02K4DG1)
- DAYTON Brass Solenoid Valve Less Coil, Universal, 1/4 in Pipe Size (007735)
- Gc Valves Solenoid Valves