Shop All Solenoid Valves
Gc Valves
1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24/50-60, DIN
Mfr # S211YF24K4DG1
Zoro # G4521529
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 1/2"
- Min. Operating Pressure Differential 4 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211YF24K4DG1
- Zoro # G4521529
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/2" |
Pipe Size | 1/2" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24/50-60 |
Min. Operating Pressure Differential | 4 psi |
Watts | 10 |
NEMA Rating | 4/4X |
Max. Fluid Temp. | 230 Degrees F |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Seal Material | Viton/FKM |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Coil Insulation Class | F |
Coefficient of Volume | 4.3 |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Body Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK05)
- PENTAIR/OMNIFILTER 5Sediment Cartridge HeavyDuty 10", 5Micron, (RS15-R-05)
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 6 Pack (REV125TH-6PK)
- NVENT CADDY EZ-Riser Single Hole Wrap Strap, 3/4 In, PK5 (1070075EG)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/8" (S301GF02V3BD5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24/50-60, DIN (S211YF24T2HJ5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Orifice Dia.: 1-1/4" (S211YF02N5JJ2)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Watts: 10 (S201GF02V5DG4)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S211YF02N5HJ2)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (3585-020-9227B)
- Gc Valves Solenoid Valves