Shop All Solenoid Valves
Gc Valves
1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Watts: 10
Mfr # S201GF24N5DG4
Zoro # G4519386
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 5/8"
- Max. Operating Pressure Differential Light Oil 90 (AC), 70 (DC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S201GF24N5DG4
- Zoro # G4519386
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/8" |
Pipe Size | 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 24/50-60 |
Max. Operating Pressure Differential Light Oil | 90 (AC), 70 (DC) |
Seal Material | Nitrile/Buna/NBR |
Coil Insulation Class | F |
Max. Fluid Temp. | 180 Degrees F |
Media | Air, Gas, Water, Light Oil |
NEMA Rating | 4/4X |
Body Material | Brass |
Coefficient of Volume | 4.3 |
Min. Operating Pressure Differential | 0 psi |
Max. Operating Pressure Differential Water | 140 (AC), 90 (DC) |
Watts | 10 |
Max. Operating Pressure Differential Air/Inert Gas | 140 (AC), 90 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Commercial 2 Hole Kitchen Faucet (441-SS-DST)
- KOHLER Disposal Flange With Stopper (11352-BL)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 2" (E6BNH06)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4EG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 24vDC (S301GF16N3BD7)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 120/60, DIN (S211YF02T2EG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 1/16" (S301GF24V3BC5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4DG1)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H001)
- Gc Valves Solenoid Valves