Shop All Solenoid Valves
Gc Valves
1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Orifice Dia.: 5/8"
Mfr # S201YF24N5DG4
Zoro # G4521370
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 5/8"
- NEMA Rating 4/4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gc Valves
- MFR # S201YF24N5DG4
- Zoro # G4521370
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/8" |
Pipe Size | 1/2" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 24/50-60 |
NEMA Rating | 4/4X |
Min. Operating Pressure Differential | 0 psi |
Max. Operating Pressure Differential Light Oil | 90 (AC), 70 (DC) |
Seal Material | Nitrile/Buna/NBR |
Coefficient of Volume | 4.3 |
Max. Operating Pressure Differential Air/Inert Gas | 140 (AC), 90 (DC) |
Watts | 10 |
Body Material | Brass |
Coil Insulation Class | F |
Media | Air, Gas, Water, Light Oil |
Max. Fluid Temp. | 180 Degrees F |
Max. Operating Pressure Differential Water | 140 (AC), 90 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAAB)
- LEGEND VALVE 12" T-550 RVL CARTRIDGE (108-912RVL)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- POWERS Thermostatic Mixing Valve, 3/8 in. (LFE480-10)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60 (S211GF02K4EG5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24/50-60, DIN (S211YF24K4DG1)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Orifice Dia.: 5/8" (S211GF02N5CG4)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 24vDC (S301GF16N3BD7)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- REDHAT 120V AC Nickel-Plated Brass Cryogenic Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8264G010)
- Gc Valves Valves