Shop All Solenoid Valves
Gc Valves
1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coefficient of Volume: 4.3
Mfr # S211GF02N5DG4
Zoro # G4521510
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 5/8"
- Max. Fluid Temp. 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF02N5DG4
- Zoro # G4521510
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/8" |
Pipe Size | 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Max. Fluid Temp. | 180 |
Body Material | Brass |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Seal Material | Nitrile/Buna/NBR |
Coil Insulation Class | F |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Min. Operating Pressure Differential | 4 psi |
Media | Air, Gas, Water, Light Oil |
Coefficient of Volume | 4.3 |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Watts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- KIPP Tube Clamp 3-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0476.3030)
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- LEGEND VALVE 1" BRZ INSERT TEE NL (312-105NL)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60 (S211GF02NPEG5)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPDG4)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, DIN (S211YF02V5EG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Coefficient of Volume: 0.85 (S301GF02V3BE7)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- Gc Valves Valves