Shop All Solenoid Valves
Gc Valves
1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60
Mfr # S211GF24NPFG9
Zoro # G4519410
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 1"
- Max. Fluid Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF24NPFG9
- Zoro # G4519410
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1" |
Pipe Size | 1" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24/50-60 |
Max. Fluid Temp. | 180 Degrees F |
Body Material | Nylon |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Watts | 10 |
Coefficient of Volume | 11 |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 80 (DC) |
Seal Material | Nitrile/Buna/NBR |
Media | Air, Gas, Water |
Max. Operating Pressure Differential Water | 100 (AC), 80 (DC) |
Min. Operating Pressure Differential | 5 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 3/4", Threaded, PVC, Y Strainer, 150 psi (YS10075T)
- PROPLUS PVC COUPLING, 3/4 IN (2901657)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH12)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Watts: 10 (S201GF02N5EG5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4HJ5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 1/16" (S301GF24V3BC5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F (S201GF02V5HJ2)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5FG9)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- REDHAT Electronically enhanced (8210P094 24-120)
- Gc Valves Solenoid Valves