Shop All Solenoid Valves
Gc Valves
1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN
Mfr # S211YF02NPFG9
Zoro # G4520180
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1"
- Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211YF02NPFG9
- Zoro # G4520180
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1" |
Pipe Size | 1" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Body Material | Nylon |
Seal Material | Nitrile/Buna/NBR |
Max. Fluid Temp. | 180 Degrees F |
Min. Operating Pressure Differential | 5 psi |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Watts | 10 |
Coefficient of Volume | 11 |
Media | Air, Gas, Water |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 80 (DC) |
Max. Operating Pressure Differential Water | 100 (AC), 80 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, 316SS (200100-4-655)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- EVERFLOW Washing Machine Replacement Valve 1/2" CPVC Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540C)
- WATTS Mixing Valve, Lead Free Brass, 150 psi (3/4 LF70A)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16K4CG1)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F (S211YF24N5EG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 120/60 (S301GF02N3BD7)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, Coil Insulation Class: F (S201GF24V5EG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Watts: 10 (S711YF24N9DG1)
- Gc Valves Solenoid Valves