Shop All Solenoid Valves
Gc Valves
1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60
Mfr # S211GF02V5FG9
Zoro # G4521206
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1"
- NEMA Rating 4/4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gc Valves
- MFR # S211GF02V5FG9
- Zoro # G4521206
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1" |
Pipe Size | 1" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Min. Operating Pressure Differential | 5 psi |
Coil Insulation Class | F |
Max. Fluid Temp. | 230 Degrees F |
Media | Air, Gas, Water, Light Oil |
Coefficient of Volume | 13 |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Seal Material | Viton/FKM |
Body Material | Brass |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Watts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pulsator Element Dark Gray (45656XX0)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (155634-75)
- ZORO SELECT Cam and Groove Adapter, Male, Type A, 2 in Coupler Size, 2 in Hose Fitting Size (3LX26)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N2AD5)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16NPEG5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 5/8" (S211GF02V5DG4)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Watts: 10 (S201GF02N5EG5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4HJ5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V AC/50-60HZ (S311GF24N8BD5)
- Gc Valves Valves